Beli mechanical tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Tools Chest With Tool Set (Set Kunci Perkakas)
    Mulai

    Rp43.999.900

    JTC Tools Chest With Tool Set (Set Kunci Perkakas)
    atribut:
    • Number of Pieces: 165
    • Tool Storage Include: Yes
    • Tools Storage Type Included: Rolling Cabinet
  2. WURTH Crawler Board with Tool Holder (Alas Kerja Mekanik)
    Mulai

    Rp4.599.900

    WURTH Crawler Board with Tool Holder (Alas Kerja Mekanik)
    Deskripsi:
    Creeper made from break-proof, impact-resistant plastic with anatomically shaped surface and raised foam neck support. Robust : - High load-bearing capacity of up to 135 kg - Resistant to oil, petrol, cold, heat and humidity Practical and flexible : -6 large, pivot-mounted wheels - 2 large storage compartments for tools and small parts
    atribut:
    • Length (mm): 1010
    • Width (mm): 475
    • Height (mm): 130
    • Color: Red
  3. FACOM Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp10.999.900

    FACOM Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Square drive size: 1/2inch
    • Length: 187x69mm
    • Free Speed: 7100 tr/min
    • Working Pressure: 6,2 bar
    • Average air consumption: 120 l/min
    • Minimum hose diameter: 10 mm - 3/8inch
  4. JTC Tools Chest Set (Set Perkakas)
    Mulai

    Rp42.999.900

    JTC Tools Chest Set (Set Perkakas)
    atribut:
    • Tool Storage Include: Yes
    • Tools Storage Type Included: Rolling Cabinet
  5. FACOM Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp8.299.900

    FACOM Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    1/2Inch SHOCK KEY FACOM- Speed ¿¿variator.- 5-position pressure adjustment dial.- Rotary direction reversing wheel.- Double hammer striking mechanism.
  6. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  7. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  8. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  9. Kennedy Spark Resistant Wedge Al-Br
    Mulai

    Rp279.900

    Kennedy Spark Resistant Wedge Al-Br
    Deskripsi:
    Wedges Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.
    atribut:
    • Material: Aluminium Bronze
  10. TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)
    Mulai

    Rp6.599.900

    TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)
    Deskripsi:
    TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
  11. FACOM Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp169.900

  12. Toptul 8-Drawer Jumbo Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp23.999.900

    Toptul 8-Drawer Jumbo Roller Cabinet (Lemari Perkakas)
    atribut:
    • Overall Size (WxDxH) (mm): 862x498x857
    • Overall with Caster (W x D x H) (mm): 862x498x995
    • 7 Drawers (mm): 751x438x75
    • 1 Drawers (mm): 751x438x155
  13. KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)
    Mulai

    Rp18.999.900

    KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)
    Deskripsi:
    This is a set that includes key points including 12.7sq. Sockets and drive tools.
Daftar Harga mechanical tool Terbaru October 2026
JTC Tools Chest With Tool Set (Set Kunci Perkakas)Rp43.999.900
FACOM Roller Cabinet (Troli Kabinet)Rp19.999.900
JONNESWAY Mechanics Tool Set (Set Kunci Perkakas)Rp31.999.900
WURTH Crawler Board with Tool Holder (Alas Kerja Mekanik)Rp4.599.900
FACOM Air Impact Wrench (Kunci Sok Angin)Rp10.999.900
JTC Tools Chest Set (Set Perkakas)Rp42.999.900
FACOM Mechanical Tool Set (Set Perkakas)Rp10.999.900
FACOM Air Impact Wrench (Kunci Sok Angin)Rp8.299.900
KYOTO TOOL (KTC) Tool Set (Set Perkakas)Rp5.999.900
Makita Impact Wrench (Mesin Pengencang Baut)Rp5.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)